- Bolt Solid Plate Fastener Type
- 24 in Belt Width
- 45° Angle
| Fastener Type | Bolt Solid Plate |
| Fastener Series | 1 |
| Belt Width | 24 in |
| Angle | 45 degrees |
| Alternate Part No. or Item Code | 30678 |
| Weight | 0.5 LB |
| EAN or UPC | 697598306784 |
| Fastener Type | Bolt Solid Plate |
| Fastener Series | 1 |
| Belt Width | 24 in |
| Angle | 45 degrees |
| Alternate Part No. or Item Code | 30678 |
| Weight | 0.5 LB |
| EAN or UPC | 697598306784 |