- Bolt Solid Plate Fastener Type
- 18 in Belt Width
- 90° Angle
| Fastener Series | 1 |
| Angle | 90 degrees |
| Belt Width | 18 in |
| Alternate Part No. or Item Code | 30519 |
| Fastener Type | Bolt Solid Plate |
| Weight | 1.05 LB |
| EAN or UPC | 697598305190 |
| Fastener Series | 1 |
| Angle | 90 degrees |
| Belt Width | 18 in |
| Alternate Part No. or Item Code | 30519 |
| Fastener Type | Bolt Solid Plate |
| Weight | 1.05 LB |
| EAN or UPC | 697598305190 |