- Bolt Solid Plate Fastener Type
- 16 in Belt Width
- 90° Angle
| Fastener Series | 1 |
| Fastener Type | Bolt Solid Plate |
| Angle | 90 degrees |
| Belt Width | 16 in |
| Alternate Part No. or Item Code | 30518 |
| Weight | 0.95 LB |
| EAN or UPC | 697598305183 |
| Fastener Series | 1 |
| Fastener Type | Bolt Solid Plate |
| Angle | 90 degrees |
| Belt Width | 16 in |
| Alternate Part No. or Item Code | 30518 |
| Weight | 0.95 LB |
| EAN or UPC | 697598305183 |