- Bolt Solid Plate Fastener Type
- 14 in Belt Width
- 90° Angle
| Belt Width | 14 in |
| Angle | 90 degrees |
| Alternate Part No. or Item Code | 30517 |
| Fastener Series | 1 |
| Fastener Type | Bolt Solid Plate |
| Weight | 8.7 LB |
| EAN or UPC | 697598305176 |
| Belt Width | 14 in |
| Angle | 90 degrees |
| Alternate Part No. or Item Code | 30517 |
| Fastener Series | 1 |
| Fastener Type | Bolt Solid Plate |
| Weight | 8.7 LB |
| EAN or UPC | 697598305176 |