- Bolt Solid Plate Fastener Type
- 12 in Belt Width
- 45° Angle
| Fastener Series | 1 |
| Alternate Part No. or Item Code | 30673 |
| Angle | 45 degrees |
| Belt Width | 12 in |
| Fastener Type | Bolt Solid Plate |
| Weight | 0.06 LB |
| EAN or UPC | 697598306739 |
| Fastener Series | 1 |
| Alternate Part No. or Item Code | 30673 |
| Angle | 45 degrees |
| Belt Width | 12 in |
| Fastener Type | Bolt Solid Plate |
| Weight | 0.06 LB |
| EAN or UPC | 697598306739 |