- 1 1/2 Fastener Series
- 7/16 in to 11/16 in Belt Thickness Range
- 300 lb/in Maximum Belt Tension
- Stainless Steel - Top Plates Only Material
| Fastener Type | Bolt Solid Plate |
| Minimum Pulley Diameter | 18 in |
| Material | Stainless Steel |
| Fastener Series | 1 1/2 |
| Hardware Type | Fastener Set |
| Belt Thickness Range | 7/16 in to 11/16 in |
| Alternate Part No. or Item Code | 20122 |
| Weight | 0.14 LB |
| EAN or UPC | 697598201225 |

