- Bolt Solid Plate Fastener Type
- 48 in Belt Width
- 45° Angle
| Angle | 45 degrees |
| Fastener Type | Bolt Solid Plate |
| Alternate Part No. or Item Code | 30715 |
| Fastener Series | 1-1/2 |
| Belt Width | 48 in |
| Weight | 1.75 LB |
| EAN or UPC | 697598307156 |
| Angle | 45 degrees |
| Fastener Type | Bolt Solid Plate |
| Alternate Part No. or Item Code | 30715 |
| Fastener Series | 1-1/2 |
| Belt Width | 48 in |
| Weight | 1.75 LB |
| EAN or UPC | 697598307156 |