- Bolt Solid Plate Fastener Type
- 18 in Belt Width
- 45° Angle
| Belt Width | 18 in |
| Angle | 45 degrees |
| Fastener Series | 1-1/2 |
| Alternate Part No. or Item Code | 30707 |
| Fastener Type | Bolt Solid Plate |
| Weight | 0.415 LB |
| EAN or UPC | 697598307071 |
| Belt Width | 18 in |
| Angle | 45 degrees |
| Fastener Series | 1-1/2 |
| Alternate Part No. or Item Code | 30707 |
| Fastener Type | Bolt Solid Plate |
| Weight | 0.415 LB |
| EAN or UPC | 697598307071 |