- Lacing Fastener Type
- 00 Fastener Series
- Stainless Steel Corrugated Hinge Pin Material
| Fastener Type | Lacing |
| Hinge Pin Material | Corrugated Stainless Steel |
| Alternate Part No. or Item Code | 11831 |
| Hardware Type | Hinge Pins |
| Fastener Series | 00 |
| Hinge Pin Diameter | 0.046875 |
| Belt Width | 24 in |
| Weight | 0.008 LB |
| EAN or UPC | 697598118318 |

