- Lacing Fastener Type
- 00 Fastener Series
- Steel Corrugated Hinge Pin Material
| Alternate Part No. or Item Code | 11088 |
| Fastener Type | Lacing |
| Belt Width | 48 in |
| Fastener Series | 00 |
| Hinge Pin Diameter | 0.046875 |
| Hardware Type | Hinge Pins |
| Hinge Pin Material | Corrugated Steel |
| Weight | 0.015 LB |
| EAN or UPC | 697598110886 |

