- Belt Puller Fastener Type
| Alternate Part No. or Item Code | 30394 |
| Fastener Type | Belt Puller |
| Hardware Type | Belt Clamp |
| Belt Width | 36 in |
| Weight | 90.09 LB |
| EAN or UPC | 697598303943 |
| Alternate Part No. or Item Code | 30394 |
| Fastener Type | Belt Puller |
| Hardware Type | Belt Clamp |
| Belt Width | 36 in |
| Weight | 90.09 LB |
| EAN or UPC | 697598303943 |