Skip to content Skip to navigation menu
FirestoneWC13584325

WC13584325

Air Bag Mouting Hardware
Item #104334427
  • #248 ALUM. B. RING 32.68 BC
FirestoneWC13584325
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #248 ALUM. B. RING 32.68 BC

description

  • Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
Bolt Circle Dia. 32.68 in
Style No. 248
Bead Ring Type Ribbed Neck
Bead Ring Material Aluminum
Weight 26.5 LB
EAN or UPC 767555035498
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison