
- Polyactuators
- 70-P-13
- Load Range 24-247 lbs
- Height Range .63 in to 1.13 in
description
- Firestone's P-Series Airomatic™ Polyactuators offer space saving alternatives to traditional hydraulic and pneumatic cylinders.
features
- Friction- and leak-free
- Alternative to pancake cylinders
- Compact height allows for minimum starting height and space requirements
- Large effective area allows a significant force to be applied
Load Range | 24 to 27 lb |
Compressed Height | 0.63 in |
Weight | 0.07 LB |
