- Reversible Sleeve Air Spring
- 2-Ply Bellows
- Style #1T15M-6
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
- Industrial actuator
- Vibration isolator
- Press machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Force @ 9 in Stroke | N/A |
| Force @ 3 in Stroke | 5730 lbf |
| Air Spring Description | Blind Nuts |
| Style No. | 1T15M-6 |
| Force @ 2 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Force @ 1 in Stroke | 6280 lbf |
| Force @ 5 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Compressed Height | 7 in |
| End Closure | Type 3 Bead Plate |
| Bumpers | w/o Bumpers |
| Force @ 12 in Stroke | N/A |
| Stroke Length [Max] | 12.200 in |
| Force @ Stroke (80 psi) | 5730 lbf @ 3 in, 6280 lbf @ 1 in |
| Pressure [Max] | 100 psi |
| Air Inlet Type | NPT |
| Force @ 8 in Stroke | N/A |
| Bellows Type | Reversible Sleeve |
| Blind Tap Spacing | 6.2 in |
| Force @ Maximum Stroke (80 psi) | 3950 lbf |
| Fill Port Offset | 2 7/8 in |
| Air Inlet | 3/4 in |
| Weight | 15.7 LB |
| EAN or UPC | 767555007006 |

