- Single Convolution Air Spring
- High Temperature Bellows
- Style #113
- Countersunk Steel Bead Rings
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Forces are similar to equivalent standard part number
- Two-ply, fabric-reinforced epichlorohydrin
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Temperature Range [Max] | 225 °F |
| Air Inlet Type | NPT |
| Style No. | 113 |
| Bumpers | w/o Bumpers |
| Convolutions | Single |
| Standard Part Equal | W01-358-7110 |
| Force @ 3 in Stroke | 6890 lbf |
| Force @ Maximum Stroke (80 psi) | 4650 lbf |
| Force @ 1 in Stroke | 9900 lbf |
| End Closure | Type 4 Bead Ring |
| Pressure [Max] | 100 psi |
| Bolt Circle Dia. | 11 5/16 in |
| Compressed Height | 2 in |
| Air Spring Description | Countersunk Steel Bead Rings |
| Temperature Range [Min] | 0 °F |
| No. of Bolts | 12 |
| Stroke Length [Max] | 3.800 in |
| Bellows Type | Single Convolution, High Temperature |
| Force @ Stroke (80 psi) | 6890 lbf @ 3 in, 9900 lbf @ 1 in |
| Weight | 12.7 LB |
| EAN or UPC | 767555043752 |

