- 6" Outside Diameter
- 17 mm Bore Size
- 4L or A Belt Size
- 0.760" Overall Length
applications
- For use with standard A and B belts
- Drives rotary tensioners
features
- Designed for strength and durability
- Radial supporting ribs provide additional belt support and prevents groove deformation
options
- Mounting adapters
| Outside Dia. | 6 in |
| Length Through Bore | 0.76 in |
| Bearing Type | Ball Bearing |
| Belt Size | A, 4L |
| Bore Size | 17 mm |
| Overall Length | 0.76 in |
| No. of Grooves | 1 |
| Weight | 0.49 LB |
| EAN or UPC | 662345004855 |

