- 0.810" Diameter
- 0.3850" Bore Size
- 1.432" Overall Length
- Shoulder Mounting Adapter
features
- Press-fitted in place at factory
- Sintered iron
| Overall Length | 1.432 in |
| Type | Mounting Adapter |
| Dia. | 0.81 in |
| Shaft Length | N/A |
| Bore Size | 0.385 in |
| Weight | 0.06 LB |
| EAN or UPC | 662345005364 |

