- 4.800" Outside Diameter
- 11/16 Round Belt Size
- 17 mm Bore Size
- 1.060" Overall Width
applications
- Urethane belts
- Ropes
- Cables
features
- Deep uninterrupted groove provides continuous support
- Eliminates binding and wedging problems
options
- Mounting adapters
| Outside Dia. | 4.8 in |
| Belt Size | 11/16 Round |
| Bearing Type | Ball Bearing |
| Overall Width | 1.06 in |
| Bore Size | 17 mm |
| Weight | 0.38 LB |
| EAN or UPC | 662345005043 |

