- 5.660" Housing Length
- 3" Width
- 35 Chain Size
- 2 Strand(s)
- 15 - 40 lb Force
applications
- Idler sprockets
- Chain drives
features
- Die-cast aluminum construction
- Easy installation and adjustment with single bolt feature
- Built-in spring mechanism absorbs momentary overloads and reduces vibration
- Fully automatic straight-line take up
- Small arc-shaped head for limited space
- Self-lubricating head made from UHMW
- Spring forces up to 200 lb
| Arm Height/Length | 5.66 in |
| Force [Min] | 15 lbs |
| Shaft Type | N/A |
| Force [Max] | 40 lbs |
| No. of Strands Across | 2 |
| Chain Size | 35 |
| Housing Length | 5.66 in |
| Weight | 0.7 LB |
| EAN or UPC | 662345005623 |

