- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 in Inside Diameter
- 1 3/4 in Outside Diameter
| Type | Locking Device |
| Series | NT |
| Standard | RoHS compliant |
| Style | Self-Centering |
| Install Torque | 12 lb/ft |
| Material | Steel |
| Locking Type | Internal Locking |
| O.D. | 1.75 in |
| I.D. | 1 in |
| Weight | 0.84 LB |
| EAN or UPC | 662345125604 |

