- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 5/16 in Inside Diameter
- 3/4 in Outside Diameter
features
- Provides a zero backlash frictional connection that will never wear or pound out
- Can accommodate high torque, thrust, bending and/or radial loads
- Exceptional concentricity and the ability to accommodate bending loads
- Limited axial movement during installation
- All Trantorque units use a single hex nut for quick and easy installation
- Ability to transmit higher torques than keyed connections
- Zero-backlash
- Less equipment downtime
- Ability to mount over existing keyways
- Complete axial and radial adjustability
- Best suited for small shaft applications where speed and simplicity of installation and repositioning are critical
| Weight | 0.08 LB |
| EAN or UPC | 662345064125 |

