- 3/4" Drive
- 2 13/16" - 3" Shaft Diameter
- Style U Wrench
description
- High quality crowfoot wrench for installation and to provide counter-torque.
applications
- Specifically for use with Trantorque GT units
features
- Narrow design
| Shaft Dia. | 2.8125 in, 2.875 in, 2.9375 in, 3 in, 72 mm, 73 mm, 74 mm, 75 mm, 76 mm |
| Wrench Type | U |
| Thickness | 0.75 in |
| Drive Size | 3/4 in |
| Wrench Opening | 3.875 in |
| Weight | 7.0 LB |
| EAN or UPC | 662345002769 |

