- 3/4" Drive
- 2 5/16" - 2 1/2" Shaft Diameter
- Style U Wrench
description
- High quality crowfoot wrench for installation and to provide counter-torque.
applications
- Specifically for use with Trantorque GT units
features
- Narrow design
| Wrench Opening | 3.375 in |
| Drive Size | 3/4 in |
| Thickness | 0.63 in |
| Wrench Type | U |
| Shaft Dia. | 2.3125 in, 2.375 in, 2.4375 in, 2.5 in, 59 mm, 60 mm, 61 mm, 62 mm, 63 mm |
| Weight | 6.0 LB |
| EAN or UPC | 662345002745 |

