- 3/4" Drive
- 1 9/16" - 1 3/4" Shaft Diameter
- Style U Wrench
description
- High quality crowfoot wrench for installation and to provide counter-torque.
applications
- Specifically for use with Trantorque GT units
features
- Narrow design
| Wrench Opening | 2.625 in |
| Thickness | 0.63 in |
| Shaft Dia. | 1.5625 in, 1.625 in, 1.6875 in, 1.75 in, 40 mm, 41 mm, 42 mm, 43 mm, 44 mm |
| Wrench Type | U |
| Drive Size | 3/4 in |
| Weight | 4.0 LB |
| EAN or UPC | 662345002714 |

