- 1/2" Drive
- 1 1/16" - 1 1/4" Shaft Diameter
- Style U Wrench
description
- High quality crowfoot wrench for installation and to provide counter-torque.
applications
- Specifically for use with Trantorque GT units
features
- Narrow design
| Drive Size | 1/2 in |
| Shaft Dia. | 1.0625 in, 1.125 in, 1.1875 in, 1.25 in, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm |
| Wrench Opening | 2 in |
| Thickness | 0.5 in |
| Wrench Type | U |
| Weight | 3.245 LB |
| EAN or UPC | 662345003797 |

