- 1/2" Drive
- 13/16" - 1" Shaft Diameter
- Style U Wrench
description
- High quality crowfoot wrench for installation and to provide counter-torque.
applications
- Specifically for use with Trantorque GT units
features
- Narrow design
| Drive Size | 1/2 in |
| Wrench Type | U |
| Wrench Opening | 1.75 in |
| Thickness | 0.38 in |
| Shaft Dia. | 0.8125 in, 0.875 in, 0.9375 in, 1 in, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm |
| Weight | 2.0 LB |
| EAN or UPC | 662345002790 |

