- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 2 3/8 in Inside Diameter
- 3 3/8 in Outside Diameter
| Install Torque | 467 lb/ft |
| Style | Self-Centering |
| Series | GT |
| Type | Locking Device |
| I.D. | 2 3/8 in |
| Standard | RoHS compliant |
| Material | Steel |
| Locking Type | Internal Locking |
| O.D. | 3.375 in |
| Weight | 4.55 LB |
| EAN or UPC | 662345122818 |

