- B Belt Cross Section Style
- 5/8" Cross Section Width
- Non-Cogged
- 100 Foot Reel
- 1/2" Cross Section Height
applications
- Ideal for inclines
features
- Ultra-grip 60 A top surface
- 85A polyurethane base
- Integrally bonded surface cannot delaminate
- High strength with no stretch
- Overlap welded endless
- Polyester tensile member for additional strength
- Temperature range from 20 °F to 95 °F
| Package Type | 100 Foot Reel |
| Cross Section Width | 5/8 in |
| Cogged | No |
| Cross Section Height | 1/2 in |
| Belt Cross Section Style | B |
| Use With | Non-Reinforced |
| No. of Ribs | 1 |
| Style | Hyfen 85 CXF™ Urethane Belting |
| Weight | 0.142 LB |
| EAN or UPC | 662345003421 |

