- A Belt Cross Section Style
- 1/2" Cross Section Width
- Cogged
- 100 Foot Reel
- 3/8" Cross Section Height
applications
- Heavy-duty conveying applications
features
- 95 Shore A Durometer urethane
- Efson® tensioner
- Polyester tensile member for additional strength
- Low stretch
- High strength overlap weld
- Resists many industrial chemicals
- Temperature range from 25 °F to 140 °F
compliances
- 0
| Cross Section Height | 3/8 in |
| Package Type | 100 Foot Reel |
| Cross Section Width | 1/2 in |
| Cogged | Yes |
| Use With | Reinforced |
| No. of Ribs | 1 |
| Belt Cross Section Style | A |
| Style | Hyfen® 95 Urethane Belting |
| Weight | 0.07 LB |
| EAN or UPC | 662345003155 |

