- D Cross Section
- 1 Rib
- Polyester/Polyurethane Material
| Temperature Range [Min] | -40 °F |
| Type | Linked |
| Standard | RoHS compliant |
| Temperature Range [Max] | 240 °F |
| Material | Polyester/Polyurethane |
| Pulley Dia. Range [Min] | 13.2 in |
| Belt Cross Section Style | D |
| Length | 25 ft |
| Color | Purple |
| Top Width | 32 mm |
| No. of Ribs | 1 |
| Weight | 0.274 LB |
| EAN or UPC | 662345192668 |

