- High Performance Link Belt
- 5/8 in Rib Width
- 25 ft Long
- 5V Belt Size
description
- A long lasting upgrade to rubber V-belts and wedge belts.
features
- Fast, easy installation
- Easy to use twist-lock design is made to length by hand, great for captive and fixed center drives
- Drops right in to existing equipment
- Longer belt life vs rubber
- Unaffected by extreme temperatures -40 °F to 240 °F (-40 °C to 116 °C), oil, grease, water and common industrial solvents
- High resistance to abrasion and shock loads
- Simple inventory management
- Less money tied up in spare endless belts
- Always have the right belt length on hand
| No. of Ribs | 1 |
| Belt Style | Wedge Belt |
| Cross Section Width | 5/8 in |
| Material | Polyester/Polyurethane |
| Belt Cross Section Style | 5V |
| Length | 25 ft |
| Rib Width | 0.625 in |
| Inch/Metric | Inch |
| Datum Length | 25 ft |
| Weight | 5.0 LB |
| EAN or UPC | 662345203999 |
-
Pre-Packed Quantities


