- BB Cross Section
- 5/8 in Cross Section Width
- 1 Rib
- Polyester/Polyurethane Material
| Type | Linked |
| Cross Section Width | 5/8 in |
| Length | 30.000 m |
| Color | Red |
| Temperature Range [Min] | -40 °F |
| Material | Polyester/Polyurethane |
| Style | PowerTwist V-Belt |
| Belt Cross Section Style | BB |
| Pulley Dia. Range [Min] | 5 in |
| Temperature Range [Max] | 240 °F |
| Standard | RoHS compliant |
| No. of Ribs | 1 |
| Weight | 0.59 LB |
| EAN or UPC | 662345080699 |

