- B Cross Section
- 1 Rib
| No. of Ribs | 1 |
| Standard | RoHS compliant |
| Length | 100 ft |
| Belt Cross Section Style | B |
| Type | Linked |
| Top Width | 17 mm |
| Weight | 4.543 LB |
| EAN or UPC | 662345119672 |
| No. of Ribs | 1 |
| Standard | RoHS compliant |
| Length | 100 ft |
| Belt Cross Section Style | B |
| Type | Linked |
| Top Width | 17 mm |
| Weight | 4.543 LB |
| EAN or UPC | 662345119672 |