- C Cross Section
- 1 Rib
- Polyester/Polyurethane Material
| Temperature Range [Max] | 150 °F |
| Pulley Dia. Range [Min] | 9 in |
| Material | Polyester/Polyurethane |
| Top Width | 22 mm |
| No. of Ribs | 1 |
| Belt Cross Section Style | C |
| Color | Purple, Green Top |
| Type | Linked |
| Length | 100 ft |
| Standard | RoHS compliant |
| Temperature Range [Min] | -22 °F |
| Weight | 0.2 LB |
| EAN or UPC | 662345036160 |

