Skip to content Skip to navigation menu
TA Tapered Bushing

BU5215JX2 1/2

TA Tapered Bushing
Item #101985289
  • TA Tapered Bushing for Size 4215 Reducer
  • Bored to 2.5"
TA Tapered Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TA Tapered Bushing for Size 4215 Reducer
  • Bored to 2.5"
Mfr. Unit Size 4215, 09
Bore Size 2.5 in
Shaft Keyseat 5/8 x 5/16 x 3 1/2
Weight 30.24 LB
EAN or UPC 782934022630
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison