- TA Tapered Bushing for Size 4203 Reducer
- Bored to 1.875"
| Bore Size | 1.875 in |
| Shaft Keyseat | 1/2 x 1/4 x 3 1/4 |
| Mfr. Unit Size | 4203, 07 |
| Weight | 17.64 LB |
| EAN or UPC | 782934022432 |
| Bore Size | 1.875 in |
| Shaft Keyseat | 1/2 x 1/4 x 3 1/4 |
| Mfr. Unit Size | 4203, 07 |
| Weight | 17.64 LB |
| EAN or UPC | 782934022432 |