Skip to content Skip to navigation menu
TA Tapered Bushing

BU5203JX1 15/16

TA Tapered Bushing
Item #102001428
  • TA Tapered Bushing for Size 4203 Reducer
  • Bored to 1.938"
TA Tapered Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TA Tapered Bushing for Size 4203 Reducer
  • Bored to 1.938"
Shaft Keyseat 1/2 x 1/4 x 3 1/4
Mfr. Unit Size 4203, 07
Bore Size 1.938 in
Weight 13.23 LB
EAN or UPC 782934022449
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison