- TA Tapered Bushing for Size 4107 Reducer
- Bored to 1.25"
| Shaft Keyseat | 1/4 x 1/8 x 2 1/2 |
| Mfr. Unit Size | 04, 4107 |
| Bore Size | 1.25 in |
| Weight | 8.82 LB |
| EAN or UPC | 782934021855 |
| Shaft Keyseat | 1/4 x 1/8 x 2 1/2 |
| Mfr. Unit Size | 04, 4107 |
| Bore Size | 1.25 in |
| Weight | 8.82 LB |
| EAN or UPC | 782934021855 |