- 4040 Series Bushing
- 3 5/8 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Cap Screws | 3 |
| Keyway Size | 7/8 x 7/16 |
| Large Diameter | 5 3/4 in |
| Bore Size | 3.625 in |
| Torque Capacity | 6441.66 lbf |
| Bushing Series | 4040 |
| Capscrew Size | 5/8 x 1 3/4 |
| Wrench Torque | 141.66 lbf |
| Length Through Bore | 4 in |
| Weight | 13.3 LB |
| EAN or UPC | 782934030802 |

