- 3020 Series Bushing
- 2 1/2 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bore Size | 2.5 in |
| Wrench Torque | 66.66 lbf |
| Bushing Series | 3020 |
| Keyway Size | 5/8 x 5/16 |
| Length Through Bore | 2 in |
| Capscrew Size | 5/8 x 1 1/4 |
| Cap Screws | 2 |
| Torque Capacity | 2000 lbf |
| Large Diameter | 4 1/4 in |
| Weight | 4.3 LB |
| EAN or UPC | 782934030604 |

