- 2525 Series Bushing
- 2 3/8 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Cap Screws | 2 |
| Torque Capacity | 966.66 lbf |
| Capscrew Size | 1/2 x 1 |
| Bushing Series | 2525 |
| Wrench Torque | 35.83 lbf |
| Large Diameter | 3.38 in |
| Bore Size | 2.375 in |
| Keyway Size | 5/8 x 3/16 |
| Length Through Bore | 2.5 in |
| Weight | 2.0 LB |
| EAN or UPC | 782934030475 |

