- 2517 Series Bushing
- 2 in Bore
features
- Flush mounting - no protruding parts
- Clean, compact design
| Keyway Size | 1/2 x 1/4 |
| Cap Screws | 2 |
| Large Diameter | 3.38 in |
| Torque Capacity | 966.66 lbf |
| Bore Size | 2 in |
| Capscrew Size | 7/16 x 7/8 |
| Bushing Series | 2517 |
| Wrench Torque | 35.83 lbf |
| Length Through Bore | 1.75 in |
| Weight | 2.3 LB |
| EAN or UPC | 782934030079 |

