- 2517 Series Bushing
- 1 7/8 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Large Diameter | 3.38 in |
| Keyway Size | 1/2 x 1/4 |
| Wrench Torque | 35.83 lbf |
| Cap Screws | 2 |
| Bushing Series | 2517 |
| Bore Size | 1.875 in |
| Length Through Bore | 1.75 in |
| Capscrew Size | 7/16 x 7/8 |
| Torque Capacity | 966.66 lbf |
| Weight | 2.5 LB |
| EAN or UPC | 782934030062 |

