- 1615 Series Bushing
- 1 3/8 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Wrench Torque | 14.58 lbf |
| Length Through Bore | 1.5 in |
| Keyway Size | 5/16 x 5/32 |
| Capscrew Size | 3/8 x 5/8 |
| Torque Capacity | 358.33 lbf |
| Large Diameter | 2 1/4 in |
| Bore Size | 1.375 in |
| Bushing Series | 1615 |
| Cap Screws | 2 |
| Weight | 2.1 LB |
| EAN or UPC | 782934030338 |

