- 1310 Series Bushing
- 15/16 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Length Through Bore | 1 in |
| Keyway Size | 1/4 x 1/16 |
| Bushing Series | 1310 |
| Capscrew Size | 3/8 x 5/8 |
| Bore Size | 0.9375 in |
| Torque Capacity | 320.83 lbf |
| Wrench Torque | 14.58 lbf |
| Large Diameter | 2 in |
| Cap Screws | 2 |
| Weight | 0.6 LB |
| EAN or UPC | 782934097423 |

