- 1310 Series Bushing
- 1 1/8 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bushing Series | 1310 |
| Torque Capacity | 320.83 lbf |
| Large Diameter | 2 in |
| Cap Screws | 2 |
| Length Through Bore | 1 in |
| Capscrew Size | 3/8 x 5/8 |
| Bore Size | 1.125 in |
| Keyway Size | 1/4 x 1/8 |
| Wrench Torque | 14.58 lbf |
| Weight | 0.6 LB |
| EAN or UPC | 782934089961 |

