- 1108 Series Bushing
- 1 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Length Through Bore | 0.87 in |
| Bore Size | 1 in |
| Capscrew Size | 1/4 x 1/2 |
| Bushing Series | 1108 |
| Cap Screws | 2 |
| Wrench Torque | 4.58 lbf |
| Large Diameter | 1.511 in |
| Keyway Size | 1/4 x 1/8 |
| Torque Capacity | 100 lbf |
| Weight | 0.21 LB |
| EAN or UPC | 782934089886 |

