- 95 Coupling Hub
- Type N
- 4.625" Max Bore
- 4.33" Length Thru Bore
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Torque Rating of FDG Coupling | N/A |
| Outside Dia. | 9.61 in |
| Torque Rating of FDP Coupling | 61950 lb/in |
| Bore Dia. [Max] | 4 5/8 in |
| Hub Dia. | 6 3/4 in |
| Hub Description | Non-Adapter Type |
| Coupling Size | 95 |
| RPM [Max] | 6000 rpm |
| Length Through Bore | 4.33 in |
| Hub Type | N |
| Weight | 90.97 LB |
| EAN or UPC | 782934210303 |

