- 85 Coupling Hub
- Type A
- 5.0" Max Bore
- 3.74" Length Thru Bore
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Torque Rating of FDP Coupling | 44250 lb/in |
| Hub Dia. | 6.89 in |
| Length Through Bore | 3.74 in |
| Torque Rating of FDG Coupling | N/A |
| Coupling Size | 85 |
| Outside Dia. | 8.82 in |
| Hub Description | Adapter Type |
| RPM [Max] | 6300 rpm |
| Bore Dia. [Max] | 5 in |
| Hub Type | A |
| Weight | 78.48 LB |
| EAN or UPC | 782934210402 |

