- Size 7GF Gear Coupling Flex Hub
- RSB
- Bore Range 5" to 9 3/4"
applications
- Reversing tables
- Coilers
- Feed rolls
- Reel drives
- Straighteners
- Drawing equipment
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Bore Dia. [Min] | 5 in |
| HP @ RPM | 1600 hp @ 100 rpm |
| Material | Steel |
| Torque Rating [Max] | 1.16e+006 in lb |
| Length Through Bore | 8.6875 in |
| Coupling Size | 7GF |
| Input Bore Range | 5" to 9 3/4" |
| Hub Dia. | 13 in |
| RPM [Max] | 2000 rpm |
| Bore Dia. [Max] | 9 3/4 in |
| Weight | 438.1 LB |
| EAN or UPC | 782934097638 |

